
Light Blue Solid Wood Queen Tufted Upholstered Velvet Bed
Mfr # 544895
Zoro # G522352967
product price: $1,468.99
/eaKey Features
Commercial Use
No
Color
Blue
Overall Height
54 in
Overall Width
87.4 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544895
Zoro #
G522352967
UPC #
-
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
87.4 in
Overall Length
63.6 in
Details
Commercial Use
No
Color
Blue
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Velvet
Description
Update and anchor your room in style with the fabulous light blue solid wood queen tufted upholstered velvet bed. Fully upholstered in a light blue button tufted velvet, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 54-inch H x 87.4-inch W x 63.6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.