
Light Gray Boucle L Shaped Two Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 644521
Zoro # G922351065
product price: $4,074.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Width (in)
110 in
Depth (in)
67 in
Height (in)
23 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644521
Zoro #
G922351065
UPC #
-
Country of Origin
Turkey
Dimensions
Width (in)
110 in
Depth (in)
67 in
Height (in)
23 in
Details
Commercial Use
Yes
Item
Sectional
Assembly Required
Partial Assembly Needed
Color
Gray
Description
Elevate your lounging to the next level with this light gray boucle l shaped two piece sofa and chaise sectional with toss pillows. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This contemporary design features room to lounge and put your feet up on the right hand side. Upholstered with supremely cozy, soft, and durable textured polyester boucle with channel tufted stitching. Five accent pillows are included to complete the look, making this a great option for every day relaxing or entertaining in style. 23.00-inch h x 110.00-inch w x 67.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.