Zoro Homepage

Light Gray Corduroy Sleeper L Shaped Sofa and Chaise Sectional

  • Mfr # 564424

  • Zoro # G822372689


product price: $2,918.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width (in)
114 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Gray
Height (in)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564424
Zoro #
G822372689
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (in)
114 in
Height (in)
36 in
Depth (in)
71 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Sectional
Color
Gray

Description

Add an air of fashion to your space with this fabulous light gray corduroy sleeper l shaped sofa and chaise sectional. This solid color sofa and chaise sectional is made from corduroy that is unique and gives this piece some special flair. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36-inch h x 114-inch w x 71-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.