Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Power Reclining Curved Eight Piece Corner Sectional With Console
- Mfr # 544992
- Zoro # G123439166
product price:Â
$
15,291.99
/ea
Key Features
Style
Transitional
Recline
Yes
Material
Stainless Steel
Capacity
7
Width
152 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544992
- Zoro #
- G123439166
- UPC #
- -
- Country of Origin
- China
- Style
- Transitional
- Recline
- Yes
- Material
- Stainless Steel
- Capacity
- 7
- Finish
- Matte
- Shape
- Curved
- Assembly Required
- Partial Assembly Needed
- Item
- Sectionals
- Color
- Silver
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Sectional Design
- Reclining
- Sectional Orientation
- Reversible
- Upholstery Color
- Light Gray
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Number of Pieces
- 8
Dimensions
- Width
- 152 in
- Depth
- 125 in
- Length
- 39 in
Description
An interior designer's dream, this buttery soft high-grade leather light gray italian leather power reclining curved eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39-inch h x 152-inch w x 125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.