Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Gray Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console

  • Mfr # 632573

  • Zoro # G622344763


product price: $11,111.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Width (in)
161 in
Height (in)
39 in
Assembly Required
Partial Assembly Needed
Depth (in)
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632573
Zoro #
G622344763
UPC #
-
Country of Origin
China

Dimensions

Width (in)
161 in
Height (in)
39 in
Depth (in)
85 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Gray

Description

Take your relaxation to the next level with this super soft and comfortable light gray Italian leather power reclining u shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 161.00-inch w x 85.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.