
Light Gray Italian Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console
Mfr # 632580
Zoro # G622344794
product price: $12,267.99
/eaKey Features
Width (in)
161 in
Commercial Use
Yes
Depth (in)
138 in
Height (in)
39 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632580
Zoro #
G622344794
UPC #
-
Country of Origin
China
Dimensions
Width (in)
161 in
Depth (in)
138 in
Height (in)
39 in
Details
Commercial Use
Yes
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Sectional
Description
Made of the highest quality, supple leather, this light gray italian leather power reclining u shaped ten piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 161.00-inch w x 138.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.