Zoro Homepage

Light Gray King Linen 220 Thread Count Washable Duvet Cover Set

  • Mfr # 529005

  • Zoro # G422344147


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
90 in
Height
104 in
Material
Linen
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529005
Zoro #
G422344147
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Height
104 in
Depth
0.5 in

Details

Assembly Required
No Assembly Needed
Material
Linen
Item
Down Comforters and Duvet
Application Type
No

Description

Similar to a pillowcase, this light gray king linen 220 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from linen, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 104-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.