Light Gray Knitted 100% Cotton Throw Blanket
Mfr # 518771
Zoro # G222883273
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Theme
No Theme
Reversible
No
Width
50 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518771
Zoro #
G222883273
UPC #
-
Country of Origin
India
Dimensions
Width
50 in
Length
50 in
Size
Throw
Thickness
0.5 in
Details
Heated
No
Theme
No Theme
Reversible
No
Color
Light Gray
Pattern
Striped
Material
Cotton
Commercial Use
No
Fill Material
No fill
Item
Throws & Blankets
Embroidered
No
Back Side Color
Light Gray
Contruction Technique
Knitted
Description
This light gray knitted 100% cotton throw blanket is a stylish addition to any sofa. This textural knitted blanket in a striped pattern looks fabulous and is perfect for staying warm cozy in the winter months. Made from 100% cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 50-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.