Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Gray Linen King Fitted sheet

  • Mfr # 520774

  • Zoro # G622375620


product price: $313.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Length
76 in
Assembly Required
No Assembly Needed
Material
Linen
Color
Light Gray
Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520774
Zoro #
G622375620
UPC #
-
Country of Origin
China

Dimensions

Length
76 in
Width
80 in
Height
16 in

Details

Assembly Required
No Assembly Needed
Material
Linen
Color
Light Gray
Commercial Use
Yes
Item
Bed Sheet

Description

Indulge in the softness and elegance of our exquisite light gray linen king fitted sheet that will enhance your sleep experience. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 16-inch H x 80-inch W x 76-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.