
Light Gray Linen King Flat Sheet
Mfr # 520746
Zoro # G022368390
product price: $257.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Linen
Length
110 in
Commercial Use
Yes
Width
106 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520746
Zoro #
G022368390
UPC #
-
Country of Origin
China
Dimensions
Length
110 in
Width
106 in
Height
0.2 in
Details
Item
Bed Sheet
Material
Linen
Commercial Use
Yes
Color
Light Gray
Assembly Required
No Assembly Needed
Description
This single light gray linen king flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 0.20-inch h x 106.00-inch w x 110.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.