
Light Gray Mini Dot Fringed Throw Blanket
Mfr # 475712
Zoro # G822882225
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Width
70 in
Theme
No Theme
Back Side Color
Light Gray
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
475712
Zoro #
G822882225
UPC #
-
Country of Origin
Spain
Dimensions
Width
70 in
Thickness
0.5 in
Length
55 in
Size
Throw
Details
Heated
No
Theme
No Theme
Back Side Color
Light Gray
Embroidered
No
Item
Throws & Blankets
Pattern
No Pattern and Not Solid Color
Commercial Use
No
Color
Light Gray
Material
Cotton
Reversible
No
Fill Material
No fill
Contruction Technique
Woven
Description
Whether you want to cuddle up on your couch with your favorite cup of tea or add a pop of color to your humble space the Light Gray Mini Dot Fringed Throw Blanket is just for you! The two toned beauty is woven to perfection sporting ultra soft ivory fringed edges that contribute to it's entire charm. This throw has been curated with a blend of cotton and acrylic to deliver a luxurious piece of accessory that is soft to touch and looks phenomenal when tossed over neutral or plain colored furniture. Wrap yourself in complete comfort with this plush throw that positively accentuates your entire living space. 0.5" x 70" x 55"
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.