
Light Gray Rolling Bar Cart With Wine Storage
Mfr # 535097
Zoro # G722370624
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Height
32.32 in
Width
23.62 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Light Gray/Wine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535097
Zoro #
G722370624
UPC #
-
Country of Origin
Colombia
Dimensions
Height
32.32 in
Width
23.62 in
Depth
14.76 in
Details
Item
Bar Carts and Server
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Light Gray/Wine
Description
The light gray rolling bar cart with wine storage is a stylish and modern addition to your home decor. Crafted from high-quality manufactured wood, this bar cart features a spacious rectangular shape that provides ample space for serving and displaying your favorite drinks. The light gray color adds a touch of elegance to any room, while the convenient wine storage cabinet holds up to 6 bottles, keeping them within easy reach. Equipped with wheels, this bar cart can be easily moved around, allowing you to entertain your guests wherever you please. With its sleek design and functional features, this bar cart is the perfect choice for hosting parties or simply enjoying a glass of wine in style. 32.32-inch H x 23.62-inch W x 14.76-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.