Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Gray Rolling Bar Cart With Wine Storage

  • Mfr # 535108

  • Zoro # G022360943


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Height
38.77 in
Assembly Required
Full Assembly Needed
Depth
16.33 in
Application Type
Yes
Width
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535108
Zoro #
G022360943
UPC #
-
Country of Origin
Colombia

Dimensions

Height
38.77 in
Depth
16.33 in
Width
21.65 in

Details

Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
Yes
Color
Light Gray/Wine

Description

Add a touch of modern elegance to your home with this light gray rolling bar cart with wine storage. Crafted from manufactured wood, both the frame and top of the bar cart boast durability and style. With its rectangular shape, this bar cart offers ample space for serving drinks and snacks. The convenient cabinets allow for easy storage of glassware and other bar essentials. Equipped with wheels, this cart can be effortlessly moved around your space. The light gray color adds a subtle sophistication to any room decor. Not only does this bar cart offer functionality, but it also features wine storage, holding up to 6 bottles. Elevate your hosting game with this versatile and sleek bar cart. 38.77-inch H x 21.65-inch W x 16.33-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.