
Light Gray Rolling Bar Cart With Wine Storage
Mfr # 535109
Zoro # G422374366
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
16.33 in
Height
39.01 in
Width
21.65 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535109
Zoro #
G422374366
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16.33 in
Height
39.01 in
Width
21.65 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
Yes
Color
Light Gray/Wine
Description
Add a touch of elegance and functionality to your home with this light gray rolling bar cart. Crafted from manufactured wood, both the frame and top of this bar cart offer durability and a sleek modern design. The rectangular shape provides ample space for storing your favorite bottles in the convenient wine storage cabinets. With the inclusion of wheels, this bar cart is easy to move around, making it perfect for entertaining guests in any room. The light gray color adds a subtle yet stylish touch to your decor. Whether you're hosting a dinner party or enjoying a cozy night in, this bar cart will surely enhance your home's ambiance. 39.01-inch H x 21.65-inch W x 16.33-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.