Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Gray Solid Wood Full Tufted Upholstered Linen Bed

  • Mfr # 544910

  • Zoro # G522373665


product price: $915.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Light Gray
Overall Width
84 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544910
Zoro #
G522373665
UPC #
-
Country of Origin
China

Dimensions

Overall Width
84 in
Overall Length
60 in
Overall Height
50 in

Details

Color
Light Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No
Material
Linen

Description

Create a haven for relaxation and sweet dreams with this fabulous light gray solid wood full tufted upholstered linen bed. This fully upholstered bed frame is covered in a beautiful button tufted light gray linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch H x 84-inch W x 60-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.