
Light Gray Velvet Upholstered Full Bed Frame
Mfr # 544935
Zoro # G822344228
product price: $1,402.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Width
83 in
Color
Light Gray
Overall Length
59 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544935
Zoro #
G822344228
UPC #
-
Country of Origin
China
Dimensions
Overall Width
83 in
Overall Length
59 in
Overall Height
54 in
Details
Commercial Use
No
Item
Standard Bed
Color
Light Gray
Assembly Required
Full Assembly Needed
Material
Velvet
Description
Drift off to a great night's sleep with the luxuriously stylish light gray velvet upholstered full bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. This fully upholstered bed frame is covered in a beautiful light gray velvet and features a wingback headboard that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 83.00-inch w x 59.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.