
Light Gray Velvet Upholstered Queen Bed Frame
Mfr # 544828
Zoro # G522345853
product price: $1,454.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Light Gray
Overall Height
54 in
Overall Length
65.6 in
Overall Width
87 in
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544828
Zoro #
G522345853
UPC #
-
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Length
65.6 in
Overall Width
87 in
Details
Color
Light Gray
Material
Velvet
Item
Standard Bed
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this light gray velvet upholstered queen bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. This fully upholstered bed frame is covered in a beautiful light gray velvet that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 65.60-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.