
Light Green Jade Abacus Disc Decorative Calligraphy Brush
Mfr # 401514
Zoro # G822885677
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Material
Marble
Width
12 in
Lighted
No
Finish Style
No Distressing
Outdoor Suitability
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401514
Zoro #
G822885677
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Depth
1.5 in
Length
1.5 in
Details
Material
Marble
Lighted
No
Item
Wall Decor
Finish Style
No Distressing
Outdoor Suitability
No
Mirrored
No
Shape
Novelty
Finish
Coated
Orientation
Vertical Only
Hooks Included
No
Style
Traditional
Assembly Required
No
Color
Green
Wall Decor Type
Hanging Dimensional Sculpture
Description
This light green jade abacus disc decorative calligraphy brush will add a beautiful and unique accent to your decor. Inspired by the origins of calligraphy, this brush is now used as a decorative accent known as a sign of peace. Made of jade, which is known to be a gem of nobility and royalty, combined with fine horsetail for the brush, this unique accent is sure to be a statement piece. Can hang on the wall or use as tabletop accent. Instantly liven up your space with this art that brings color and dimension to your space. 1.5" H x 12" W x 1.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.