
Light Green Queen Cotton Blend 1000 Thread Count Washable Duvet Cover Set
Mfr # 528108
Zoro # G422357697
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Material
ALFA Cotton
Height
11 in
Depth
3.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528108
Zoro #
G422357697
UPC #
-
Country of Origin
India
Dimensions
Width
9 in
Height
11 in
Depth
3.5 in
Details
Material
ALFA Cotton
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Similar to a pillowcase, this light green queen cotton blend 1000 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this duvet cover. 11-inch H x 9-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.