
Light Pink Linen Full Double Flat Sheet
Mfr # 520739
Zoro # G922359351
product price: $240.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
106 in
Height
0.2 in
Material
Linen
Length
92 in
Color
Light Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520739
Zoro #
G922359351
UPC #
-
Country of Origin
China
Dimensions
Width
106 in
Height
0.2 in
Length
92 in
Details
Item
Bed Sheet
Material
Linen
Color
Light Pink
Commercial Use
Yes
Assembly Required
No Assembly Needed
Description
This single light pink linen full double flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 0.20-inch h x 106.00-inch w x 92.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.