
Light Pink Linen Twin Fitted Sheet
Mfr # 520697
Zoro # G222358504
product price: $210.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Assembly Required
No Assembly Needed
Height
16 in
Width
75 in
Color
Light Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520697
Zoro #
G222358504
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Width
75 in
Length
39 in
Details
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Light Pink
Material
Linen
Item
Bed Sheet
Description
Dress your mattress with this supremely soft and premium light pink linen twin fitted sheet. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 16.00-inch h x 75.00-inch w x 39.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.