Shop HOMEROOTS
See all product information
Create Account
Lilac Mason Jar Floral 1 Black Framed Print Wall Art
- Mfr # 416139
- Zoro # G722893482
product price:Â
$
71.45
/ea
Key Features
Art Type
Print
Primary Art Material
Wood
Set Type
Single Piece Item
Color
White, Blue
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416139
- Zoro #
- G722893482
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Primary Art Material
- Wood
- Item
- Wall Art
- Set Type
- Single Piece Item
- Color
- White, Blue
- Shape
- Rectangle
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Subject
- Plants & Flowers
- Material
- Wood Print
- Subject Pattern
- Plants
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
Dimensions
- Width
- 14 in
- Depth
- 1 in
- Length
- 20 in
Description
Bring some sizzle to your space with this eye-catching lilac mason jar floral 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.