Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lime Green Solid Wood Queen Bed Frame

  • Mfr # 546894

  • Zoro # G922374576


product price: $984.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Solid Wood
Overall Length
66 in
Color
Green
Overall Width
86 in
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546894
Zoro #
G922374576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
86 in
Overall Height
52 in

Details

Item
Standard Bed
Material
Solid Wood
Color
Green
Assembly Required
Full Assembly Needed
Application Type
No

Description

Drift off to a great night's sleep with the luxuriously stylish lime green solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 86-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.