
Live Life in Full Color Tulips Black Framed Print Wall Art
Mfr # 529725
Zoro # G122889900
product price:Â $82.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Assembly Required
No Assembly Needed
Material
Wood
Commercial Use
Yes
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529725
Zoro #
G122889900
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
18 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Item
Wall Art
Material
Wood
Commercial Use
Yes
Art Type
Print
Color
Pink
Set Type
Single Piece Item
Subject
People
Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Primary Art Material
Wood
Shape
Rectangle
Description
The live life in full color tulips black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.