
London Travel Poster Black Framed Print Wall Art
Mfr # 404863
Zoro # G622895197
product price: $69.99
/eaKey Features
Depth
1 in
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404863
Zoro #
G622895197
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
18 in
Details
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Subject
Text & Numbers
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Color
Brown
Shape
Rectangle
Assembly Required
No Assembly Needed
Item
Wall Art
Material
Wood Paper And Texture
Description
The london travel poster black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.