Love Begins at Home 2 Black Framed Print Wall Art
- Mfr # 407415
- Zoro # G822894952
product price:Â
$
53.85
/ea
Key Features
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Material
Wood Print On Paper
Set Type
Single Piece Item
Subject
Text & Numbers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407415
- Zoro #
- G822894952
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Material
- Wood Print On Paper
- Set Type
- Single Piece Item
- Subject
- Text & Numbers
- Art Type
- LED/Illuminated
- No
- Color
- White, Dark Brown
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
Dimensions
- Width
- 19 in
- Length
- 11 in
- Depth
- 1 in
Description
The love begins at home 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.