
Love Irish Hand Painted Green White And Red Glass Ball Ornament
Mfr # 570152
Zoro # G722891266
product price:Â $39.99
/eaKey Features
Outdoor Use
No
Number in Set
1
Depth
3 in
Attachment Type
Hanging Ornament
Construction
Hand Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570152
Zoro #
G722891266
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Width
3 in
Length
3 in
Details
Outdoor Use
No
Number in Set
1
Attachment Type
Hanging Ornament
Construction
Hand Painted
Occasion
Christmas
Item
Christmas Ornaments
Type
Ball Ornament
Color
Green, White, Red
Theme
Christmas
Style
Transitional
Shatterproof
No
Material
Glass
Pattern
Celtic
Commercial Use
No
Description
Love Irish hand painted green white and red glass ball ornament adds a touch of festive charm to your holiday decor. This exquisite ball ornament is designed for hanging, making it a delightful addition to your decor. Crafted from high-quality glass, it showcases a beautiful hand-painted design that captures the spirit of the season. Perfect for celebrating Christmas, this ornament can also be used to decorate for St. Patrick's Day or anytime you want to show off your Irish Pride. 3.00-inch h x 3.00-inch w x 3.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.