Shop HOMEROOTS
See all product information
Create Account
Love Will Always Lead You Home Farmhouse Black Framed Print Wall Art
- Mfr # 406379
- Zoro # G222892633
product price:Â
$
68.85
/ea
Key Features
Shape
Rectangle
LED/Illuminated
No
Width
19 in
Art Type
Print
Color
Red, Orange, Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406379
- Zoro #
- G222892633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Length
- 15 in
- Depth
- 1 in
Details
- Shape
- Rectangle
- LED/Illuminated
- No
- Item
- Wall Art
- Art Type
- Color
- Red, Orange, Cream
- Material
- Wood Product Paper Print Uv Coating
- Set Type
- Single Piece Item
- Subject
- Landscape & Nature
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
Description
Unique and decorative, this love will always lead you home farmhouse black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15 inches H x 19 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.