
Lovers Knot Quilt Block Barn 2 Black Framed Print Wall Art
Mfr # 404388
Zoro # G222892725
product price: $59.99
/eaKey Features
Width
19 in
Subject
Landscape & Nature
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404388
Zoro #
G222892725
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
Subject
Landscape & Nature
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Rectangle
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Material
Wood Paper
Art Type
Print
Item
Wall Art
Primary Art Material
Paper
Color
Barn Red, White, Sky Blue
Set Type
Single Piece Item
Description
Bring some sizzle to your space with this eye-catching lovers knot quilt block barn 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.