
Luna 12"x12" Black Light Brown White Abstract Geometric Seagrass Circle Hanging Dimensional Sculptu
Mfr # 608654
Zoro # G322882985
product price:Â $51.29
/eaKey Features
Construction Method
Handmade
Assembly Required
No
Length
11.81 in
Lighted
No
Pattern
Abstract Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608654
Zoro #
G322882985
UPC #
-
Country of Origin
India
Dimensions
Length
11.81 in
Depth
2 in
Width
11.81 in
Details
Construction Method
Handmade
Assembly Required
No
Lighted
No
Item
Wall Decor
Pattern
Abstract Geometric
Color
Black, Light Brown, White
Outdoor Suitability
No
Fringe/Tassels Included
No
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No
Mirrored
No
Style
Modern
Orientation
Horizontal and Vertical
Shape
Circle
Commercial Use
No
Material
Seagrass
Finish Style
No Distressing
Description
Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11.81-inch h x 11.81-inch w x 2.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.