
Magnifying Glassletter Openerbottle Openerand A Candle Snuffer Functional Decor
Mfr # 376336
Zoro # G122883540
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Width
3.75 in
Depth
3.75 in
Color
Silver
Plays Music
No
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376336
Zoro #
G122883540
UPC #
-
Country of Origin
India
Dimensions
Width
3.75 in
Depth
3.75 in
Length
13.25 in
Details
Color
Silver
Plays Music
No
Nature Motif
No Nature
Pieces per Set
1
Assembly Required
No
Occasion
No Holiday
Subject
Entertainment
Design Motif
Not an animal
Sculpture Type
Figurine
Construction Method
Handmade
Hand Painted
Yes
Material
Metal
Commercial Use
No
Finish
Glossy
Item
Sculptures
Description
This product features aluminum construction, magnifying glass, letter opener, bottle opener, and a candle snuffer. It makes for the perfect functional decor for any home. The four tools hang off the stand elegantly and take up little space. The entire set can comfortably fit in a small shelf, corner of a desk, or anywhere you see fit. Each of the four tools removes easily from the stand and the stand itself wont fall over when the tools are in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.