Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnolia Bloom Framed Art Gold Picture Frame Print Wall Art

  • Mfr # 474054

  • Zoro # G722894472


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Width
33 in
Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Art Type
Print
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474054
Zoro #
G722894472
UPC #
-
Country of Origin
United States

Dimensions

Width
33 in
Length
33 in
Depth
2 in

Details

Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Art Type
Print
Assembly Required
No Assembly Needed
Item
Wall Art
Shape
Square
Primary Art Material
Paper
Color
White
LED/Illuminated
No
Subject
Plants & Flowers
Material
Paper, Cardboard, Plastic, Glass

Description

The magnolia bloom framed art gold picture frame print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 33-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.