Magnolia Bouquet Silver Framed Print Wall Art
- Mfr # 484178
- Zoro # G322891697
product price:Â
$
274.99
/ea
Key Features
Color
Green
Number of Pieces Included
1
Shape
Square
LED/Illuminated
No
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484178
- Zoro #
- G322891697
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Number of Pieces Included
- 1
- Shape
- Square
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Set Type
- Single Piece Item
- Subject
- Plants & Flowers
- Art Type
- Wall Mounting Hardware Included
- Yes
- Material
- Solid Wood Stretcher Bar, Canvas, Hanging hardware, Solid Polystyrene Moulding
- Primary Art Material
- Canvas
- Commercial Use
- Yes
Dimensions
- Width
- 30 in
- Length
- 30 in
- Depth
- 3 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30-inch H x 30-inch W x 3-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.