Matte Black Birdhouse Shape Outdoor Wall Light
- Mfr # 398535
- Zoro # G423525781
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Fixture Housing Color
Black
Height
8 in
Length
11 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398535
- Zoro #
- G423525781
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Length
- 11 in
- Width
- 7 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
Description
Bring in a combination of traditional and whimsical décor to the exterior walls of your home with this Matte Black Birdhouse Shape Outdoor Wall Light. The wall bracket has a rectangular shape and has one round cast aluminum rod attached to it. This rod holds the birdhouse shaped light up. The birdhouse has a sloping roof with a tapered body ending in a solid base. The roof and body have glass panels lining the frame. The clear waterfall effect glass with the matte black frame will bring in a lot of character to any space you use this light in. 11 in H x 7 in W x 8 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.