Matte Black Oil Lantern Wall Light
- Mfr # 398631
- Zoro # G823525794
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Assembly Required
No Assembly Needed
Length
16 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398631
- Zoro #
- G823525794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 16 in
- Height
- 10 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Antiqued Bronze
Description
Add a touch of vintage design to any outdoor space of your home with this Matte Black Oil Lantern Wall Light. The wall bracket has a simple rectangular shape and has a curved rod attached to it. The rod attaches to the top and bottom of the oil lantern light. The oil lantern has a very traditional shape with a two-tier top that extends into a two rod frame and ends in a narrow ornament shape. The middle curved globe is made of textured glass and allows the bulb to show through. The glass against the matte black hardware adds character to the overall look. Use this light in your backyard, your front porch, or any other outdoor space you want to add some brightness to. 16 in H x 8 in W x 10 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.