Zoro Homepage

Matte Black Stainless Steel Five Piece Hand Forged Place Setting

  • Mfr # 568257

  • Zoro # G022371949


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
8 in
Length
0.2 in
Color
Matte Black
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568257
Zoro #
G022371949
UPC #
-
Country of Origin
India

Dimensions

Height
8 in
Length
0.2 in
Width
0.5 in

Details

Assembly Required
No Assembly Needed
Color
Matte Black
Item
Flatware
Application Type
Yes

Description

The matte black stainless steel five piece hand forged place setting is a stylish addition to any dining experience. This flatware set includes five meticulously crafted pieces, perfect for a complete place setting. Featuring a modern square handle pattern, each piece combines functionality with chic design. Constructed using high-quality hand forged stainless steel, this flatware is both durable and elegant. The sleek black finish adds a contemporary touch to your table decor. Designed to withstand the rigors of commercial dishwashing, it ensures ease of maintenance while retaining its sophisticated appearance. Elevate your dining occasions with this striking flatware that seamlessly blends artistry and practicality. 8-inch h x 0.5-inch w x 0.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.