
Matte Black Stainless Steel Five Piece Hand Forged Place Setting
Mfr # 568826
Zoro # G122360706
product price: $75.85
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Application Type
Yes
Width
0.5 in
Height
8 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568826
Zoro #
G122360706
UPC #
-
Country of Origin
India
Dimensions
Width
0.5 in
Height
8 in
Length
0.2 in
Details
Color
Matte Black
Item
Flatware
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Matte black stainless steel five piece hand forged place setting elevates your dining experience with its sophisticated design. This flatware set includes five essential pieces, making it perfect for a complete table setting. The solid handle pattern offers a sleek and modern look, while the hand-forged construction ensures durability and quality. Designed for convenience, this flatware is safe to use in commercial dishwashers, making cleanup effortless. Its striking black color adds an elegant touch to any meal, enhancing your dining atmosphere. Crafted from premium stainless steel, this set combines style and functionality, making it a must-have for both everyday use and special occasions. Enjoy a refined dining experience with this exquisite flatware collection. 8-inch h x 0.5-inch w x 0.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.