
Matte Black Stainless Steel Twenty Piece Hand Forged Flatware Set
Mfr # 568256
Zoro # G122365466
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
0.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568256
Zoro #
G122365466
UPC #
-
Country of Origin
India
Dimensions
Height
8 in
Width
0.5 in
Length
0.2 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Matte Black
Item
Flatware
Description
The matte black stainless steel twenty piece hand forged flatware set offers an elegant addition to any dining experience. This comprehensive flatware set includes 20 pieces, providing service for four, ensuring that every meal is perfectly catered. The stylish square handle pattern adds a modern touch to your table setting. Crafted from durable stainless steel through a hand-forged construction method, this flatware combines both aesthetic and functionality. Each piece is commercial dishwasher safe, making cleanup effortless after gatherings or everyday use. With four dinner forks, dinner knives, salad forks, teaspoons, and soup spoons included, this set is designed to meet all your dining needs while maintaining a chic, matte black finish. 8-inch h x 0.5-inch w x 0.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.