
Matte Black Stainless Steel Twenty Piece Hand Forged Flatware Set
Mfr # 568825
Zoro # G422362608
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Width
0.5 in
Color
Matte Black
Assembly Required
No Assembly Needed
Length
0.2 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568825
Zoro #
G422362608
UPC #
-
Country of Origin
India
Dimensions
Width
0.5 in
Length
0.2 in
Height
8 in
Details
Item
Flatware
Color
Matte Black
Assembly Required
No Assembly Needed
Application Type
Yes
Description
The matte black stainless steel twenty piece hand forged flatware set combines elegance with durability for your dining experience. Crafted from high-quality stainless steel and designed with a solid handle pattern, this set is perfect for any occasion. It includes four dinner forks, four dinner knives, four salad forks, four teaspoons, and four soup spoons, providing ample service for four. The hand-forged construction ensures each piece is unique and sturdy. For hassle-free maintenance, this flatware set is commercial dishwasher safe, making cleanup a breeze. Its sleek black finish adds a modern touch to your table setting, enhancing both casual and formal meals alike with style and sophistication. 8-inch h x 0.5-inch w x 0.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.