Zoro Homepage

Matte Copper Stainless Steel Five Piece Hand Forged Place Setting

  • Mfr # 568830

  • Zoro # G522341749


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Matte Copper
Width
0.5 in
Height
8 in
Length
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568830
Zoro #
G522341749
UPC #
-
Country of Origin
India

Dimensions

Width
0.5 in
Height
8 in
Length
0.2 in

Details

Assembly Required
No Assembly Needed
Color
Matte Copper
Item
Flatware
Application Type
Yes

Description

Matte copper stainless steel five piece hand forged place setting offers an exquisite dining experience with its elegant design. This flatware set includes five essential items, perfect for any table setting. Crafted from stainless steel, it ensures durability while maintaining a stylish look. The solid handle pattern adds a touch of sophistication, making each piece a standout at any meal. Its hand-forged construction highlights artisanal craftsmanship, elevating your dining decor. Additionally, this flatware is commercial dishwasher safe, providing convenience for everyday use. The rich copper color brings warmth and character to your table, seamlessly blending with various themes and styles. Enjoy the perfect combination of functionality and artistry with this stunning place setting. 8-inch h x 0.5-inch w x 0.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.