Zoro Homepage

Matte Copper Stainless Steel Twenty Piece Hand Forged Flatware Set

  • Mfr # 568829

  • Zoro # G022368864


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Length
0.2 in
Width
0.5 in
Application Type
Yes
Color
Matte Copper
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568829
Zoro #
G022368864
UPC #
-
Country of Origin
India

Dimensions

Length
0.2 in
Width
0.5 in
Height
8 in

Details

Application Type
Yes
Color
Matte Copper
Assembly Required
No Assembly Needed
Item
Flatware

Description

The matte copper stainless steel twenty piece hand forged flatware set is the perfect addition to elevate your dining experience. This elegant flatware set includes a total of 20 pieces, ensuring you have everything needed for a complete service for four. Each item features a solid handle pattern that adds a touch of sophistication to your table setting. Crafted from durable stainless steel, this flatware is both stylish and functional, designed to withstand regular use. The hand-forged construction offers unique texture and quality, while being commercial dishwasher safe makes it easy to maintain. With four dinner forks, knives, salad forks, soup spoons, and teaspoons included, your meals will always be complemented with this exquisite tableware. 8-inch h x 0.5-inch w x 0.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.