
Matte Gold Stainless Steel Five Piece Hand Forged Flatware Set
Mfr # 568832
Zoro # G822354807
product price: $75.85
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
8 in
Width
0.5 in
Length
0.2 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568832
Zoro #
G822354807
UPC #
-
Country of Origin
India
Dimensions
Height
8 in
Width
0.5 in
Length
0.2 in
Details
Assembly Required
No Assembly Needed
Item
Flatware
Application Type
Yes
Color
Matte Gold
Description
The matte gold stainless steel five piece hand forged flatware set elevates your dining experience with its exquisite design. This flatware set includes five essential pieces, perfect for any occasion. Crafted from durable stainless steel, it ensures longevity and a polished finish. The solid handle pattern provides a comfortable grip, making mealtime enjoyable. Hand forged to perfection, each piece in this collection showcases unique craftsmanship and attention to detail. For added convenience, this flatware is commercial dishwasher safe, allowing for easy cleanup after entertaining guests. Enhance your table setting with this elegant gold flatware set that effortlessly combines style and functionality. Embrace sophistication with every meal served using this stunning flatware collection. 8-inch h x 0.5-inch w x 0.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.