
Matte Gold Stainless Steel Five Piece Hand Forged Place Setting
Mfr # 568828
Zoro # G222347690
product price: $75.85
/ea
Free Shipping & Returns
Key Features
Height
8 in
Assembly Required
No Assembly Needed
Length
0.2 in
Width
0.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568828
Zoro #
G222347690
UPC #
-
Country of Origin
India
Dimensions
Height
8 in
Length
0.2 in
Width
0.5 in
Details
Assembly Required
No Assembly Needed
Item
Flatware
Application Type
Yes
Color
Matte Gold
Description
Matte gold stainless steel five piece hand forged place setting offers an elegant touch to your dining experience. This flatware set includes five meticulously crafted pieces, each designed for style and functionality. The solid handle pattern provides a comfortable grip, enhancing your mealtime enjoyment. Hand forged construction ensures durability, making this set perfect for both everyday use and special occasions. With a stunning gold finish, it adds a luxurious flair to your table setting. Additionally, this flatware is commercial dishwasher safe, allowing for easy cleanup after meals. Crafted from high-quality stainless steel, it promises to maintain its shine and performance over time, making it a timeless addition to your kitchen essentials. 8-inch h x 0.5-inch w x 0.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.