
Matte Gold Stainless Steel Twenty Piece Hand Forged Flatware Set
Mfr # 568827
Zoro # G322352846
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Width
0.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Length
0.2 in
Color
Matte Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568827
Zoro #
G322352846
UPC #
-
Country of Origin
India
Dimensions
Width
0.5 in
Length
0.2 in
Height
8 in
Details
Item
Flatware
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Matte Gold
Description
The matte gold stainless steel twenty piece hand forged flatware set offers a luxurious dining experience. This flatware set includes 20 expertly crafted pieces, providing service for four individuals. Each piece features a solid handle pattern that enhances its elegant appearance. The hand-forged construction ensures durability and a unique touch to your table setting. With four dinner forks, knives, salad forks, and teaspoons, this set caters to all your dining needs. Additionally, four soup spoons complete the collection for a well-rounded dining experience. Designed for convenience, this flatware is also commercial dishwasher safe, making clean-up effortless while maintaining its stunning gold finish. 8-inch h x 0.5-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.