Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Gold Stainless Steel Twenty Piece Hand Forged Flatware Set

  • Mfr # 568831

  • Zoro # G922347686


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Gold
Assembly Required
No Assembly Needed
Length
0.2 in
Application Type
Yes
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568831
Zoro #
G922347686
UPC #
-
Country of Origin
India

Dimensions

Length
0.2 in
Height
8 in
Width
0.5 in

Details

Color
Matte Gold
Assembly Required
No Assembly Needed
Item
Flatware
Application Type
Yes

Description

The matte gold stainless steel twenty piece hand forged flatware set elevates your dining experience with its exquisite design. Crafted through a hand-forged construction method, this flatware set guarantees durability and style. Enjoy the luxurious gold color that complements any table setting effortlessly. With a solid handle pattern, each piece offers a comfortable grip for your guests. This set includes four dinner forks, four dinner knives, four salad forks, and four teaspoons, perfect for serving a table of four. Additionally, all items in this set are commercial dishwasher safe, making cleanup a breeze. The stainless steel material ensures long-lasting shine and resilience, making it an ideal addition to any home. 8-inch h x 0.5-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.