Meditations in Nature Framed Art Gold Picture Frame Print Wall Art

  • Mfr # 416372

  • Zoro # G822894532


product price: $513.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Set Type
Single Piece Item
Commercial Use
Yes
Depth
2 in
Assembly Required
No Assembly Needed
Subject
Abstract
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416372
Zoro #
G822894532
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
39 in
Length
39 in

Details

Set Type
Single Piece Item
Item
Wall Art
Commercial Use
Yes
Assembly Required
No Assembly Needed
Subject
Abstract
Shape
Square
Material
Paper, Cardboard, Plastic, Glass
Color
Blue
Art Type
Print
LED/Illuminated
No
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1

Description

Add an air of fashion to your room and rejuvenate the space with this meditations in nature framed art gold picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 39-inch H x 39-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.