Shop HOMEROOTS
See all product information
Create Account
Mekhi 24" X 24" Black And Light Brown Floral Seagrass Circle Hanging Dimensional Sculpture
- Mfr # 608655
- Zoro # G822885639
product price:Â
$
85.59
/ea
Key Features
Construction Method
Handmade
Finish Style
No Distressing
Hooks Included
No
Orientation
Horizontal and Vertical
Wall Decor Type
Hanging Dimensional Sculpture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608655
- Zoro #
- G822885639
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 3.5 in
- Length
- 24.02 in
- Width
- 24.02 in
Details
- Construction Method
- Handmade
- Finish Style
- No Distressing
- Hooks Included
- No
- Orientation
- Horizontal and Vertical
- Wall Decor Type
- Hanging Dimensional Sculpture
- Commercial Use
- No
- Lighted
- No
- Pattern
- Floral
- Material
- Seagrass
- Shape
- Circle
- Item
- Wall Decor
- Assembly Required
- No
- Mirrored
- No
- Color
- Black, Light Brown
- Style
- Modern
- Outdoor Suitability
- No
- Fringe/Tassels Included
- No
Description
Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24.02-inch h x 24.02-inch w x 3.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.