
Mermaid Kisses Starfish Wishes 1 White Framed Print Wall Art
Mfr # 407723
Zoro # G422889525
product price:Â $55.59
/eaKey Features
Length
15 in
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407723
Zoro #
G422889525
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
19 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
LED/Illuminated
No
Subject
Fantasy & Sci-Fi
Shape
Rectangle
Item
Wall Art
Color
Blue, Green, Pink
Material
Wood Print
Number of Pieces Included
1
Art Type
Print
Description
Unique and decorative, this mermaid kisses starfish wishes 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.