Mermaid Kisses Starfish Wishes 3 Black Framed Print Wall Art

  • Mfr # 407725

  • Zoro # G922892087


product price:  $55.59
/ea

Key Features

Depth
1 in
Subject
Fantasy & Sci-Fi
Primary Art Material
Wood
Shape
Rectangle
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407725
Zoro #
G922892087
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
19 in
Length
15 in

Details

Subject
Fantasy & Sci-Fi
Primary Art Material
Wood
Shape
Rectangle
Wall Mounting Hardware Included
No
Item
Wall Art
Color
Blue, Green, Pink
LED/Illuminated
No
Material
Wood Print
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Single Piece Item
Number of Pieces Included
1

Description

This mermaid kisses starfish wishes 3 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.