Metal And Wood London Eye Moveable Sculpture

  • Mfr # 392560

  • Zoro # G822883437


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Nature Motif
No Nature
Color
Black
Finish
Matte
Design Motif
Not an animal
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392560
Zoro #
G822883437
UPC #
-
Country of Origin
China

Dimensions

Width
29 in
Length
32 in
Depth
5 in

Details

Nature Motif
No Nature
Color
Black
Finish
Matte
Design Motif
Not an animal
Pieces per Set
1
Item
Sculptures
Assembly Required
No
Sculpture Type
Tabletop Sculpture
Plays Music
No
Commercial Use
No
Construction Method
Machine-Made
Subject
Nature
Occasion
No Holiday
Material
Metal
Hand Painted
No

Description

Bring in a touch of global design to your home with this super cool Metal and Wood London Eye Moveable Sculpture. This piece is made from a mix of different materials. The base is made of wood and is in the shape of a rectangular block which is colored to a dark brown finish. Attached to this base there are two metal rods on either side that extend up and meet in the middle of the London eye Ferris wheel shape. The Ferris wheel has three circular shapes that spokes joining in the middle on the inside and triangular spokes on the outside. This decor piece will look great on your bookshelf, your fireplace, or as part of your home office decor. 32" H x 29" W x 5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.